-
460-600Instrument Transformer, Div of Transformers, 460 SeriesItem Number460-600MFG Item Number460-600Series460Product DescriptionVT, Indoor, Model: 460, Ratio:Specifications
Specifications Voltage Rating 600/120 Frequency 60 Hz Input VAC (Primary) 600 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Brass Studs 10-32 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
460-069Instrument Transformer, Div of Transformers, 460 SeriesItem Number460-069MFG Item Number460-069Series460Product DescriptionVT, Indoor, Model: 460, Ratio:Specifications
Specifications Voltage Rating 69.3/120 Frequency 60 Hz Input VAC (Primary) 69.3 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Brass Studs 10-32 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
460-120Instrument Transformer, Div of Transformers, 460 SeriesItem Number460-120MFG Item Number460-120Series460Product DescriptionVT, Indoor, Model: 460, Ratio:Specifications
Specifications Voltage Rating 120/120 Frequency 60 Hz Input VAC (Primary) 120 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Brass Studs 10-32 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
460-120-110Instrument Transformer, Div of Transformers, 460 SeriesItem Number460-120-110MFG Item Number460-120-110Series460Product DescriptionVT, Indoor, Model: 460, Ratio:Specifications
Specifications Voltage Rating 120/110 Frequency 60 Hz Input VAC (Primary) 120 VAC Output VAC (Secondary) 110 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Brass Studs 10-32 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
460-240-240Instrument Transformer, Div of Transformers, 460 SeriesItem Number460-240-240MFG Item Number460-240-240Series460Product DescriptionVT, Indoor, Model: 460, Ratio:Specifications
Specifications Voltage Rating 240/240 Frequency 60 Hz Input VAC (Primary) 240 VAC Output VAC (Secondary) 240 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Brass Studs 10-32 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
460-288Instrument Transformer, Div of Transformers, 460 SeriesItem Number460-288MFG Item Number460-288Series460Product DescriptionVT, Indoor, Model: 460, Ratio:Specifications
Specifications Voltage Rating 288/120 Frequency 60 Hz Input VAC (Primary) 288 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Brass Studs 10-32 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
460-400Instrument Transformer, Div of Transformers, 460 SeriesItem Number460-400MFG Item Number460-400Series460Product DescriptionVT, Indoor, Model: 460, Ratio:Specifications
Specifications Voltage Rating 400/120 Frequency 50 Hz Input VAC (Primary) 400 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Brass Studs 10-32 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
460-480FInstrument Transformer, Div of Transformers, 460 SeriesItem Number460-480FMFG Item Number460-480FSeries460Product DescriptionVT, Indoor, Model: 460, Ratio:Specifications
Specifications Voltage Rating 480/120 Frequency 60 Hz Input VAC (Primary) 480 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Brass Studs 10-32 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
460-575Instrument Transformer, Div of Transformers, 460 SeriesItem Number460-575MFG Item Number460-575Series460Product DescriptionVT, Indoor, Model: 460, Ratio:Specifications
Specifications Voltage Rating 575/120 Frequency 60 Hz Input VAC (Primary) 575 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Brass Studs 10-32 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
460-600FFInstrument Transformer, Div of Transformers, 460 SeriesItem Number460-600FFMFG Item Number460-600FFSeries460Product DescriptionVT, Indoor, Model: 460, Ratio:Specifications
Specifications Voltage Rating 600/120 Frequency 60 Hz Input VAC (Primary) 600 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Brass Studs 10-32 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.